Apply to be a TradeMaster!
Main product image of 500 Gallon Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom

500 Gallon Uninsulated ASME Commercial Bare Storage Tank

Brand:
AO Smith
SKU:
TV-500A
Rating:
(0)
Q&A:
(0)
500 Gallon Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom
$20,798.03 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 999 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
500 Gallons
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Length
73"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
48" Diameter

Specs

–
Capacity (Gallons):

500

Mount:

Vertical

Horizontal

Application:

Commercial

Type:

Un-Jacketed

Length:

73"

Warranty:

5 Year Limited Tank

Diameter (Inches):

48"

Working Pressure (PSI):

125 psi

Weight (lbs):

951 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy