The 120 Volt 3.0 Kilowatt Single-Chamber Electric Tankless Water Heater can provide continuous hot water when sized appropriately. A. O. Smith's Electric Tankless water heaters only heat water when needed, leading to potential energy and utility bill savings. These models are easy to install and save valuable storage space--they can be wall mounted, using standard 1/2-in NPT water connections and do not require venting. Designed with a soft start, the electric tankless produce a soft electric draw when powering on, reducing light dimming impact. Electric tankless water heaters typically require greater electrical supply capacity than standard tank-type models. This model requires 120 volts, 25 amp draw, 25 amp breaker size, and #10 AWG wire size. Please check with your local professional to ensure your home's power supply and breaker panel can support this model. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
Features:
| Application: | Residential Commercial |
|---|---|
| Energy Factor: | 0.93 |
| Flow Rate at 50F Temp Rise (GPM): | 0.4 |
| Voltage: | 120v |
| Flow Rate at 40F Temp Rise (GPM): | 0.5 |
| Flow Rate at 70F Temp Rise (GPM): | 0.29 |
| Kilowatts (KW): | 3 |
| Flow Rate at 60F Temp Rise (GPM): | 0.33 |
| Installation Type: | Indoor Only |
| Fuel Type: | Electric |