Apply to be a TradeMaster!
Main product image of UPVA-80Y Point-of-Use Commercial Electric Tankless Water Heater (1PH/8kW/277V)
Magnifying glass
Hover image to zoom

UPVA-80Y Point-of-Use Commercial Electric Tankless Water Heater (1PH/8kW/277V)

Brand:
AO Smith
SKU:
UPVA-80Y
Rating:
(0)
Q&A:
(0)
UPVA-80Y Point-of-Use Commercial Electric Tankless Water Heater (1PH/8kW/277V)
Magnifying glass
Hover image to zoom
$296.51 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
277v

Description

–
The 277 Volt 8.0 Kilowatt Single-Chamber Electric Tankless Water Heater can provide continuous hot water when sized appropriately. A. O. Smith's Electric Tankless water heaters only heat water when needed, leading to potential energy and utility bill savings. These models are easy to install and save valuable storage space--they can be wall mounted, using standard 1/2-in NPT water connections and do not require venting. Designed with a soft start, the electric tankless produce a soft electric draw when powering on, reducing light dimming impact. Electric tankless water heaters typically require greater electrical supply capacity than standard tank-type models. This model requires 277 volts, 28.88 amp draw, 30 amp breaker size, and #10 AWG wire size. Please check with your local professional to ensure your home's power supply and breaker panel can support this model. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Compact size perfect for point-of-use applications close to fixtures
  • On-demand water heater capable of supplying endless hot water when appropriately sized
  • Mounts easily to the wall, no venting required
  • Dry-fire protection prevents premature element failure for care-free installation
  • Energy efficiency 0.91 UEF or higher
  • Onboard self-diagnostics to monitor performance and protect the unit
  • Bright LED display for status updates and making system selections and adjustments control and diagnostics
  • Scale detection and easy maintenance for extended service life of the heater
  • Thermostatic design regulates hot water output; easily select from Lavatory or Emergency Eye Wash modes
  • 5-year limited warranty on chamber and 1-year limited warranty on all parts

Specs

–
Application:

Residential

Commercial

Flow Rate at 70F Temp Rise (GPM):

0.76

Voltage:

277v

Flow Rate at 60F Temp Rise (GPM):

0.89

Kilowatts (KW):

8

Flow Rate at 40F Temp Rise (GPM):

1.34

Fuel Type:

Electric

Installation Type:

Indoor Only

Energy Factor:

0.94

Flow Rate at 50F Temp Rise (GPM):

1.07

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy