Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 49000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 49000 BTU (208/230V)

Brand:
Arrco
SKU:
AA49KP-BFV
Rating:
(1)
Q&A:
(0)
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 49000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$796.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
49000 BTU Capacity

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Voltage:

208V

230V

Suction Line:

7/8"

Refrigerant Type:

R-410A

Capacity (BTU):

49000

Product Type:

Compressor

Phase:

1

Hertz:

60

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Scroll Compressor, ZP49K6E-PFV-830
SKU: ZP49K6E-PFV-830

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great people to work with!

SupplyHouse provided excellent customer support. UPS lost the original shipment but SupplyHouse agreed to send a replacement unit (next day air, I might add) before receiving resolution from UPS. I live in Texas and the temps and humidity are miserable this time of year. If you call the large shops they want to charge "Emergency rates" for parts and service. Luckily I had access to portable units that maintained the interior temp and humidity at a bearable level, allowing me the flexibility to order the needed compressor from SupplyHouse at a very reasonable price, and find a local AC tech that was willing to install the compressor and recharge the system. The compressor ordered from SupplyHouse seems to be functioning better than OEM compressor in its prime. Again, I truly appreciate the customer service provided by SupplyHouse. Support of the caliber they provided is certainly hard to come by in this day and age. Thanks for expediting the replacement part, minimizing my AC downtime.
Mad Max
Texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy