Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 51000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 51000 BTU (208/230V)

Brand:
Arrco
SKU:
AA51KP-BFV
Rating:
(2)
Q&A:
(0)
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 51000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$973.09 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
51000 BTU Capacity

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Application:

Air Conditioning

Voltage:

208V

230V

Refrigerant Type:

R-410A

Capacity (BTU):

51000

Product Type:

Compressor

Hertz:

60

Phase:

1

Compare Similar Products

Brand

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

First time trying ARRCO

Had to replace an obsolete reciprocating compressor in an RTU and this was a perfect fit. Packaging was excellent with lots of padding. The included Sporlan biflow drier, run capacitor and wiring plug are more than what I get with more expensive OEM orders.
Goose
Maine
6 months ago
Was this review helpful to you?

Yes

It was received in a very protected manner it came on time and was approved by my installer and works better than ever. Very pleased with their service and helpfulness in getting everything needed to get my heat pump back up and running..
Dino
Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy