Apply to be a TradeMaster!
Main product image of 6133T 1-1/4" CTS Stainless Steel Insert Stiffener, 1.03" OD
Magnifying glass
Hover image to zoom

6133T 1-1/4" CTS Stainless Steel Insert Stiffener, 1.03" OD

SKU:
4130-761
Rating:
(0)
Q&A:
(0)
6133T 1-1/4" CTS Stainless Steel Insert Stiffener, 1.03" OD
Magnifying glass
Hover image to zoom
$3.71 each
In Stock
In Stock
Get 15 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
NSF 61 Standards Met
Product Highlight: Outside Diameter
1.03" OD
Product Highlight: Material
Stainless Steel

Description

–
6133T 1-1/4" CTS Stainless Steel Insert Stiffener, 1.03" OD

Product Features
  • 304 Series Stainless Steel
  • Certified to NSF/ANSI/CAN 61
  • Insert stiffeners required on all flexible plastic connections.
  • For use on:
    • Polyethylene – ASTM D2737 SDR 9 tube size
    • Pex Tubing – ASTM F876 SDR 9 CSA B137.5
    • Polybutylene – ASTM D2666 SDR 9 tube size Class 250

Specs

–
Product Type:

Insert

Size:

1-1/4"

Outside Diameter:

1.03"

Material:

Stainless Steel

Standards Met:

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy