Apply to be a TradeMaster!
Main product image of 60" Curb Box Key and Lid Wrench
Magnifying glass
Hover image to zoom

60" Curb Box Key and Lid Wrench

SKU:
4510-429
Rating:
(1)
Q&A:
(0)
60" Curb Box Key and Lid Wrench
Magnifying glass
Hover image to zoom
$103.06 each
In Stock
In Stock
Get 5 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Specifications:

  • Bury Depth: 5
  • Material: Black Oxide Coated Cold Rolled Steel

Specs

Product Type:

Meter Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not something you need two of.

This works on Pennsylvania water curb valves.
Crock
Pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy