Apply to be a TradeMaster!
Main product image of 560G 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom

560G 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)

SKU:
4810-140
Rating:
(0)
Q&A:
(0)
560G 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
4810-140 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
560A 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
SKU:4810-075
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Galvanized

Description

Product Features
  • Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer (latest revisions)
  • Rated for 175 PSIG natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best known stop changers
  • Lockwing design accommodates standard barrel locks

Specs

Size:

1"

Max Pressure (PSI):

175

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Lockwing Gas Cock

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm