Apply to be a TradeMaster!
Main product image of 20LT Straight Swivel for Gas Meters, 1" MNPT
Magnifying glass
Hover image to zoom

20LT Straight Swivel for Gas Meters, 1" MNPT

SKU:
4815-509
Rating:
(0)
Q&A:
(0)
20LT Straight Swivel for Gas Meters, 1" MNPT
Magnifying glass
Hover image to zoom
$10.84 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Color
Black
Product Highlight: Length (Inches)
2-3/4" Length

Description

–
Used with meter nuts to connect to gas meter
  • Black

Specs

–
Product Type:

Straight Swivel

Connection Type:

MNPT

Connection Size:

1"

Color:

Black

Length (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Connection Type
Color
Straight Swivel
MNPT
Black
Straight Swivel
Threaded
Black

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy