Apply to be a TradeMaster!
Main product image of 5LT 3/8" Offset Swivel for Gas Meters, 1/2" MNPT
Magnifying glass
Hover image to zoom
5LT 3/8" Offset Swivel for Gas Meters, 1/2" MNPT
Magnifying glass
Hover image to zoom
$6.78 each
In Stock
In Stock
Get 7 Fri, Nov 20

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
3/8"
Product Highlight: Color
Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Length (Inches)
2-1/8" Length

Description

–
3/8 Inch Offset Swivel for Gas Meters, 1/2 Inch MNPT, 5LT
  • Length: 2-1/8"

Specs

–
Product Type:

Offset Swivel

Connection Type:

MNPT

Size:

3/8"

Color:

Black

Connection Size:

1/2"

Length (Inches):

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy