Apply to be a TradeMaster!
Main product image of 5LT Gasket For Swivels
Magnifying glass
Hover image to zoom
5LT Gasket For Swivels
Magnifying glass
Hover image to zoom
$0.95 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Gaskets are used to seal malleable iron offset or straight fittings on the face of the gas meter when tightening the swivel nut on meter thread or meter nut plug. These rubber gaskets made of Buna-N or neoprene are resistant to the action of natural and manufactured gases. The inside diameter is intended to lightly grip the pilot O.D. of the fitting to minimize problems during assembly of the swivel nut to the meter.

Specs

–
Product Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

20-5LT 3" Offset Swivel for Gas Meters, 1/2" MNPT
SKU: 4815-541
AY McDonald

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great supply house fast shipping

Great supply house, fast shipping.
Harleyguy
Calabasas, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the inside and outside dimensions?

Asked by JL 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi JL! The Inside Diameter is 0.72", the Outside Diameter is 0.94".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy