Apply to be a TradeMaster!
Main product image of 6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)
Magnifying glass
Hover image to zoom

6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)

SKU:
4822-056
Rating:
(0)
Q&A:
(0)
6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)
Magnifying glass
Hover image to zoom
$55.12 each
In Stock
In Stock
Get 2 Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

AY McDonald Model 6610, 1 Inch x 1 Inch x 1 Inch Horizontal Inlet/Outlet Cast Iron Meter Bar (6 Inch Length)

Features:
  • FNPT x Union
  • Insulated O-Ring
  • 1/4" NPT recessed hex head plug
  • Zinc and Clear Chromate finish
Note: These bars are intended for use with natural, manufactured and L.P. gas only

Specs

Product Type:

Meter Bar

Length (Inches):

6"

Size:

1"

Finish:

Zinc Plated

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy