Apply to be a TradeMaster!
Main product image of 20LT 1" Offset Swivel for Gas Meters, 1" MNPT
Magnifying glass
Hover image to zoom

20LT 1" Offset Swivel for Gas Meters, 1" MNPT

SKU:
4815-511
Rating:
(0)
Q&A:
(0)
20LT 1" Offset Swivel for Gas Meters, 1" MNPT
Magnifying glass
Hover image to zoom
$16.73 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Color
Black
Product Highlight: Length
3-1/2"
Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection

Description

–
Used with meter nuts to connect to gas meter
  • Black

Specs

–
Product Type:

Offset Swivel

Connection Type:

MNPT

Color:

Black

Length:

3-1/2"

Size:

1"

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Connection Type
Color
Size
CURRENT ITEM
Product Image of 20LT 1" Offset Swivel for Gas Meters, 1" MNPT
20LT 1" Offset Swivel for Gas Meters, 1" MNPT
SKU: 4815-511
Offset Swivel
MNPT
Black
1"
Offset Swivel
Threaded
Black
1"

You May Also Need

20LT Gasket For Swivels
SKU: 4820-186
AY McDonald
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy