Apply to be a TradeMaster!
Main product image of 714-1--WCCC 33X913 3/4" Copper Flare Iron Meter Yoke Package (Lead-Free)
Magnifying glass
Hover image to zoom

714-1--WCCC 33X913 3/4" Copper Flare Iron Meter Yoke Package (Lead-Free)

SKU:
5033-064
Rating:
(0)
Q&A:
(0)
714-1--WCCC 33X913 3/4" Copper Flare Iron Meter Yoke Package (Lead-Free)
Magnifying glass
Hover image to zoom
$465.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Standards Met
AWWA C800, UNS C89833, ASTM B62, UNS C83600, ASTM A126, ASTM B584 Standards Met

Description

–
714-1--WCCC 33X913 3/4" Copper Flare Iron Meter Yoke Package (Lead-Free)

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNSC83600-85-5-5-5 (latest revision)
  • Powder coated cast iron yoke bar conforms to ASTM A126 Class B (latest revision)
  • Designed to provide proper meter spacing for ease of installation
  • Large wrench flats provided for proper installation

Specs

–
Product Type:

Yoke

Size:

3/4"

Connection Type:

Flare x Flare

Standards Met:

AWWA C800

UNS C89833

ASTM B62

UNS C83600

ASTM A126

ASTM B584

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy