Apply to be a TradeMaster!
Main product image of 76101 1-1/2" FNPT Straight Ball Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom

76101 1-1/2" FNPT Straight Ball Curb Stop (No-Lead Brass)

SKU:
5129-113
Rating:
(0)
Q&A:
(0)
76101 1-1/2" FNPT Straight Ball Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom
$395.76 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Standards Met
NSF 372, UNS C89833, ASTM B584, NSF 61, AWWA C800 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
AY McDonald 76101 1-1/2" FNPT Straight Ball Curb Stop (No-Lead Brass)

Product Overview
A.Y. McDonald Ball Curb Stops maintain a low turning torque and bubble-tight 300 PSIG water pressure rating due to the PTFE coated brass ball that is supported by two blow-out proof EPDM seals. The end piece joint is sealed with an EPDM O-ring and thread locker. McDonald Ball Curb Stops offer positive shut-off from either direction.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Rated for 300 PSIG water pressure
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM o-ring and thread locker

Specs

–
Product Type:

Curb Stop

Size:

1-1/2"

Connection Type:

FNPT x FNPT

Material:

Brass

Standards Met:

NSF 372

UNS C89833

ASTM B584

NSF 61

AWWA C800

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy