Apply to be a TradeMaster!
Main product image of 76100 1" Flare Straight Ball Valve Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom

76100 1" Flare Straight Ball Valve Curb Stop (No-Lead Brass)

SKU:
5129-162
Rating:
(0)
Q&A:
(0)
76100 1" Flare Straight Ball Valve Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom
$223.90 each
In Stock
In Stock
Get 4 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Standards Met
NSF 372, NSF 61, UNS C89833, AWWA C800, ASTM B584 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
76100 1" Flare Straight Ball Valve Curb Stop (No-Lead Brass)

A.Y. McDonald Ball Curb Stops maintain a low turning torque and bubble-tight 300 PSIG water pressure rating due to the PTFE coated brass ball that is supported by two blow-out proof EPDM seals. The end piece joint is sealed with an EPDM O-ring and thread locker. McDonald Ball Curb Stops offer positive shut-off from either direction and are available with a wide variety of end connections.

Specs

–
Product Type:

Curb Stop

Size:

1"

Connection Type:

Flare x Flare

Material:

Brass

Standards Met:

NSF 372

NSF 61

UNS C89833

AWWA C800

ASTM B584

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy