Apply to be a TradeMaster!
Main product image of 74600B-22 1" Angle Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom

74600B-22 1" Angle Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)

SKU:
5133-058
Rating:
(0)
Q&A:
(0)
74600B-22 1" Angle Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom
$278.49 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
CTS x CTS Connection
Product Highlight: Standards Met
AWWA C800, UNS C89833, NSF 372, ASTM B584, NSF 61 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

74600B-22 1 ANGLE BALL CURB CTS X CTS - NL



Specs

–
Standards Met:

AWWA C800

UNS C89833

NSF 372

ASTM B584

NSF 61

Connection Type:

CTS x CTS

Size:

1"

Lead Free:

Yes

Product Type:

Curb Stop

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy