Apply to be a TradeMaster!
Main product image of 74701B 1" AWWA x Flare Ball-Style Corporation Stop (Lead-Free)
Magnifying glass
Hover image to zoom

74701B 1" AWWA x Flare Ball-Style Corporation Stop (Lead-Free)

SKU:
5133-113
Rating:
(0)
Q&A:
(0)
74701B 1" AWWA x Flare Ball-Style Corporation Stop (Lead-Free)
Magnifying glass
Hover image to zoom
$145.52 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
AWWA x Flare Connection
Product Highlight: Standards Met
AWWA C800, ASTM B584, UNS C89833, ASTM B62, NSF 372, NSF 61, UNS C83600 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
74701B 1" AWWA x Flare Ball-Style Corporation Stop (Lead-Free)

Product Overview
A.Y. McDonald Ball Style Corporation Stops come standard with a 360° operating head and are designed for low turning torques and operating pressures up to 300 PSI. The brass is coated with PTFE and supported by two blow-out proof EPDM seals. The end piece that holds the ball in the body is sealed with an EPDM O-ring and thread locker. A.Y. McDonald ball valves have no metal-to-metal contact between the ball and the body to cause higher turning torques and increased wear on the ball. The leak proof feature at 300 PSI raring makes these valves a better choice than a plug valve when test or operating pressures exceed 80 PSI.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball rotates 360°
  • Valve rated for 300 PSIG water pressure, end connections not to exceed rated pipe pressures.
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM o-ring and thread locker

Specs

–
Product Type:

Corporation Stop

Size:

1"

Type:

Ball

Connection Type:

AWWA x Flare

Material:

Brass

Standards Met:

AWWA C800

ASTM B584

UNS C89833

ASTM B62

NSF 372

NSF 61

UNS C83600

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy