Apply to be a TradeMaster!
Main product image of 76100-22 3/4" x 5/8" x 3/4" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom

76100-22 3/4" x 5/8" x 3/4" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)

SKU:
5133-144
Rating:
(0)
Q&A:
(0)
76100-22 3/4" x 5/8" x 3/4" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom
$98.93 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 5/8" x 3/4", 5/8"
Product Highlight: Connection Type
CTS x CTS Connection
Product Highlight: Standards Met
NSF 372, NSF 61, AWWA C800, UNS C89833, ASTM B584 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Body Pattern
Straight

Specs

–
Product Type:

Curb Stop

Size:

3/4"

3/4" x 5/8" x 3/4"

5/8"

Connection Type:

CTS x CTS

Material:

Brass

Standards Met:

NSF 372

NSF 61

AWWA C800

UNS C89833

ASTM B584

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy