Apply to be a TradeMaster!
Main product image of 76100-22 1" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom

76100-22 1" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)

SKU:
5133-165
Rating:
(0)
Q&A:
(0)
76100-22 1" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)
Magnifying glass
Hover image to zoom
$240.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS x CTS Connection
Product Highlight: Standards Met
UNS C89833, NSF 372, ASTM B584, AWWA C800, NSF 61 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Body Pattern
Straight

Description

–
76100-22 1" Straight Ball Valve Curb Stop, CTS x CTS (No-Lead Brass)

Specs

–
Product Type:

Curb Stop

Connection Type:

CTS x CTS

Material:

Brass

Standards Met:

UNS C89833

NSF 372

ASTM B584

AWWA C800

NSF 61

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy