Shop Resideo Sale
Main product image of 76102-22 2" CTS X FNPT Straight Ball Valve Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom

76102-22 2" CTS X FNPT Straight Ball Valve Curb Stop (No-Lead Brass)

SKU:
5133-185
Rating:
(0)
Q&A:
(0)
76102-22 2" CTS X FNPT Straight Ball Valve Curb Stop (No-Lead Brass)
Magnifying glass
Hover image to zoom
$652.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
CTS x FNPT Connection
Product Highlight: Standards Met
UNS C89833, AWWA C800, NSF 61, NSF 372, ASTM B584 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass

Description

–
AY McDonald 76102-22 2" CTS X FNPT Straight Ball Valve Curb Stop, No-Lead Brass

Features:
  • PTFE coated brass ball
  • Valve rated for 300 PSIG water pressure, end connections not to exceed rated pipe pressures
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM o-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections

Specs

–
Product Type:

Curb Stop

Size:

2"

Connection Type:

CTS x FNPT

Body Pattern:

Straight

Material:

Brass

Standards Met:

UNS C89833

AWWA C800

NSF 61

NSF 372

ASTM B584

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy