Apply to be a TradeMaster!
Main product image of 714-2EHG 5/8" x 3/4" or 3/4" Meter Size Yoke Expander (Lead-Free)
Magnifying glass
Hover image to zoom

714-2EHG 5/8" x 3/4" or 3/4" Meter Size Yoke Expander (Lead-Free)

SKU:
5139-035
Rating:
(0)
Q&A:
(0)
714-2EHG 5/8" x 3/4" or 3/4" Meter Size Yoke Expander (Lead-Free)
Magnifying glass
Hover image to zoom
$47.51 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 5/8" x 3/4"
Product Highlight: Standards Met
ASTM A126, ASTM B584, UNS C83600, NSF 372, NSF 61, ASTM B62, AWWA C800, UNS C89833 Standards Met

Description

–
714-2EHG 5/8" x 3/4" or 3/4" Meter Size Yoke Expander (Lead-Free)

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNSC83600-85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation

Specs

–
Product Type:

Expander

Size:

3/4"

5/8" x 3/4"

Standards Met:

ASTM A126

ASTM B584

UNS C83600

NSF 372

NSF 61

ASTM B62

AWWA C800

UNS C89833

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy