Apply to be a TradeMaster!
Main product image of 74755-22 1-1/2" CTS x Female Flare Adapter (Lead Free)
Magnifying glass
Hover image to zoom

74755-22 1-1/2" CTS x Female Flare Adapter (Lead Free)

SKU:
5142-226
Rating:
(0)
Q&A:
(0)
74755-22 1-1/2" CTS x Female Flare Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$140.01 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
CTS x Female Flare Connection
Product Highlight: Standards Met
NSF 372, NSF 61, ANSI 61, ANSI 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
AY McDonald 74755-22 1-1/2" CTS x Female Flare Adapter (Lead Free)

Product Features
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI 372
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Copper Gasket Included

Specs

–
Product Type:

Adapter

Size:

1-1/2"

Connection Type:

CTS x Female Flare

Lead Free:

Yes

Standards Met:

NSF 372

NSF 61

ANSI 61

ANSI 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy