Apply to be a TradeMaster!
Main product image of 74701Q 1-1/4" AWWA x Q CTS Plug-Style Corporation Stop (Lead-Free)
Magnifying glass
Hover image to zoom

74701Q 1-1/4" AWWA x Q CTS Plug-Style Corporation Stop (Lead-Free)

SKU:
5182-115
Rating:
(0)
Q&A:
(0)
74701Q 1-1/4" AWWA x Q CTS Plug-Style Corporation Stop (Lead-Free)
Magnifying glass
Hover image to zoom
$384.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
AWWA x CTS Connection
Product Highlight: Standards Met
ASTM B584, AWWA C800, UNS C89833, ASTM B62, NSF 61, NSF 372, UNS C83600 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
74701Q 1-1/4" AWWA x Q CTS Plug-Style Corporation Stop (Lead-Free)

Product Overview
A.Y. McDonald Plug Style Corporation Stops come standard with a 360° operating head. The one piece body and plug are precision machined to assure a perfect match between the plug and the body to allow operating pressures of 100 PSI on 1.2", 3/4", and 1" valves and 80 PSI on 1-1/4", 1-1/2", and 2" valves. This same machining precision carries over to the threads to assure A.Y. McDonald's high quality and compatibility with direct taps and saddle applications.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Plug rotates 360°
  • 1/2" - 1” rated for 100 PSIG water pressure
  • 1-1/4" - 2” rated for 80 PSIG water pressure
  • Insert stiffeners required on all flexible plastic connections

Specs

–
Product Type:

Corporation Stop

Size:

1-1/4"

Connection Type:

AWWA x CTS

Type:

Plug

Material:

Brass

Standards Met:

ASTM B584

AWWA C800

UNS C89833

ASTM B62

NSF 61

NSF 372

UNS C83600

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy