Apply to be a TradeMaster!
Main product image of eL-520, Refrigerant Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom

eL-520, Refrigerant Gas Leak Detector w/ Carrying Case

Brand:
AccuTools
SKU:
A10211
Rating:
(0)
Q&A:
(0)
eL-520, Refrigerant Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom
$182.95 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The AccuTools eL-520 Refrigerant Gas Leak Detector is used to quickly and accurately isolate leaks in all commercial, residential, industrial and automotive air conditioning and refrigeration systems. It detects all HFC, CFC and HCFC refrigerants including R134A, R12, R22 as well as blends such as R404A, R407C, R408A, R 409A, R 410A, and others. Using state of the art microprocessor controlled technologies, the eL-520 is fully automatic and requires very little power to operate thus increasing the battery life. A spare sensor housed in the battery compartment also ensures no downtime when sensors are damaged or need replacing.

Product Features:
  • Lightweight, ergonomic design
  • Simple, one button operation.
  • Two sensitivity modes, enabling quick and easy location of large and small leaks.
  • Sturdy blow-molded carrying case.
  • Both visual and audible leak detection signal.
  • Long Battery Life - 2 AA batteries provide 40 hours of operation
  • Low battery indicator.
  • Automatic power-off to conserve battery life.
  • Extra sensor stored inside the battery compartment

Product Specifications:
  • Batteries: 2x 1.5V 'AA' Alkaline Batteries (3 VDC)
  • Battery Life: 40 hours
  • Sensitivity: < 3g/year (0.1 oz/yr)
  • Sensor lifetime: Approx. 30 hours
  • Operating Temperature: 32° - 122°F
  • Warm-up Time: < 2 sec.
  • Calibration: Automatic
  • Response Time: Instantaneous
  • Reset Time: Instantaneous
  • Probe Length: 12"
  • Weight: 7 oz.

Includes:
  • eL-520 Refrigerant Leak Detector w/ sensor
  • Sturdy Blow Molded Carrying Case
  • Spare Sensor
  • Batteries (2 AA Alkaline)
  • Instruction Manual

Specs

–
Product Type:

Leak Detector

Probe Length:

12"

Warm Up Time:

Less than 2 Seconds

Response Time:

Instant

Operating Temp Range:

32° to 122°F

Battery Type:

1.5V Alkaline

AA

Battery Life:

40 Hours

Batteries Included:

2

Includes:

Carry Case

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Hard Case for eL320 & eL520 Leak Detectors
SKU: 10222-ACCUTOOLS
AccuTools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy