Apply to be a TradeMaster!
Main product image of eL-320, Combustible Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom

eL-320, Combustible Gas Leak Detector w/ Carrying Case

Brand:
AccuTools
SKU:
A10212
Rating:
(0)
Q&A:
(0)
eL-320, Combustible Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom
$218.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
1 Year Warranty

Description

–
The AccuTools eL-320 Combustible Gas Leak Detector is an easy-to-use portable combustible gas leak detector that pinpoints large and small leaks quickly. It is ideal for locating combustible gas leaks in appliances and heating equipment in commercial, residential, and industrial applications. The eL-320 is your go-to tool for inspecting valves, regulators, and meters on gas equipment, surveying gas pipelines, etc. Approved by Underwriter’s Laboratory for use in hazardous locations, the eL-320 is self-calibrating and requires very low maintenance.

Product Features:
  • Lightweight, ergonomic design
  • Simple, one button operation.
  • Two sensitivity modes, enabling quick and easy location of large and small leaks.
  • Sturdy blow-molded carrying case.
  • Both visual and audible leak detection signal.
  • Long Battery Life - 2 AA batteries provide 11 hours of operation
  • Low battery indicator.
  • Automatic power-off to conserve battery life.
  • Long Life Metal Oxide Sensor
  • UL Classified for Class I, Div. 2 groups A, B, C & D hazardous locations
  • Extra storage space inside the unit for spare sensor (not included)

Product Specifications:
  • Batteries: 2x 1.5V 'AA' Alkaline Batteries (3 VDC)
  • Battery Life: 11 hours
  • Sensitivity: Less than 50 ppm (Propane, Iso-Butane, Methane)
  • Sensor lifetime: > 1 year normal use
  • Operating Temperature: 32° - 122°F
  • Warm-up Time: 25 seconds to 1.5 minutes
  • Calibration: Automatic
  • Response Time: 5 seconds
  • Reset Time: 5 seconds or more, depending on gas concentration
  • Probe Length: 12"
  • Weight: 7 oz.

Includes:
  • eL-320 Refrigerant Leak Detector
  • Sturdy Blow Molded Carrying Case
  • Batteries (2 'AA' Alkaline)
  • Instruction Manual

Specs

–
Product Type:

Leak Detector

Color:

Red

Probe Length:

12"

Warm Up Time:

25 Seconds to 1.5 Minutes

Response Time:

5 Seconds

Operating Temp Range:

32° to 122°F

Battery Life:

11 Hours

Battery Type:

AA

1.5V Alkaline

Batteries Included:

2

Gases Detected:

Iso-Butane

Butane

Acetone

Gasoline

Ethanol

Acetylene

Ethylene Oxide

Industrial Solvents

Naptha

Hydrogen

Hexane

Propane

Benzene

Paint Thinners

Methane

Natural Gas

Includes:

Carry Case

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy