Apply to be a TradeMaster!
Main product image of eL-720, CO2 Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom

eL-720, CO2 Gas Leak Detector w/ Carrying Case

Brand:
AccuTools
SKU:
A10302
Rating:
(0)
Q&A:
(0)
eL-720, CO2 Gas Leak Detector w/ Carrying Case
Magnifying glass
Hover image to zoom
$472.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The AccuTools eL-720 Carbon Dioxide Gas Leak Detector is the most technologically advanced of its kind. The fully automatic eL-720’s low power requirements, small size, and high sensitivity combine to create a tool which is easy to handle and ultra effective at locating even the most difficult-to-find leaks. The infrared sensor will make false alarms a thing of the past when finding even the smallest leaks in R744 systems and CO2 specific applications.Whether servicing commercial refrigeration systems, finding a leak in a restaurant soda machine, or pinpointing a minute leak in a room filled with CO2 at a bulk CO2 manufacturing facility, the eL-720 stands alone when it comes to ease of use, quality of response, and high sensitivity levels with no false alarms.

Product Features:
  • Lightweight, ergonomic design
  • Simple, one button operation.
  • Two sensitivity modes, enabling quick and easy location of large and small leaks.
  • Sturdy blow-molded carrying case.
  • Both visual and audible leak detection signal.
  • Long Battery Life - 4 AA batteries provide 20 hours of operation
  • Low battery indicator.
  • Automatic power-off to conserve battery life.

Product Specifications:
  • Batteries: 4x 1.5V 'AA' Alkaline Batteries (6 VDC)
  • Battery Life: 20 hours
  • Sensitivity: High: Less than 400 ppm over ambient; Low: Less than 4000 ppm over ambient
  • Operating Temperature: 32° - 122°F
  • Warm-up Time: 10 seconds
  • Calibration: Automatic
  • Response Time: 1 Second
  • Reset Time: 1 Second
  • Probe Length: 12"
  • Weight: 15 oz. with batteries

Includes:
  • eL-720 CO2 Leak Detector
  • Sturdy Blow Molded Carrying Case
  • Batteries (4 AA Alkaline)
  • Instruction Manual

Specs

–
Product Type:

Leak Detector

Probe Length:

12"

Warm Up Time:

10 Seconds

Response Time:

1 Second

Operating Temp Range:

32° to 122°F

Battery Type:

AA

1.5V Alkaline

Battery Life:

20 Hours

Batteries Included:

4

Includes:

Carry Case

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy