Apply to be a TradeMaster!
Main product image of TruBlu Starter XL Evacuation Kit w/ 5/16" Core Tool
Magnifying glass
Hover image to zoom

TruBlu Starter XL Evacuation Kit w/ 5/16" Core Tool

Brand:
AccuTools
SKU:
A10757-4MSXL
Rating:
(1)
Q&A:
(0)
TruBlu Starter XL Evacuation Kit w/ 5/16" Core Tool
Magnifying glass
Hover image to zoom
$212.95 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TruBlu hose featured in this AccuTools Evacuation Kit has a 3/4" internal diameter delivering 16 CFM of conductance speed at 1,000 microns. Evacuate 80x faster than 1/4" I.D. hoses and up to 6x faster than other "vacuum rated" hoses on the market today. The TruBlu hose is extremely tough, ultra-smooth bored, yet the flexible wire reinforced PVC means it just won’t kink or collapse. TruBlu is resistant to abrasion and crushing and can be knocked back to round if accidently flattened. Additionally, the UV compounding has excellent weather resistance to provide years of reliable service.

Kit Includes:
  • 1.5-meter TruBlu Hose
  • Stainless Steel Clamp
  • Aluminum Clamp
  • Replacement O-Rings (4)
  • Adapter KF-16 to 1/4 FFL
  • Adapter KF-16 to 3/8 FFL
  • Adapter KF-16 to 1/2 FFL
  • Core Removal Tool
  • Carrying Case

Specs

–
Product Type:

Evacuation Kit

Includes:

Carry Case

O-Rings

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nylon Pouch for Scales, Starter, XL, & MS Kits
SKU: S10150
AccuTools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wish I would've bought this evacuation hose a long time ag

It worked like advertised. First time I used it it pulled in Vacuum under 500 microns in 13-15 minutes when before I was pulling a vacuum in 30 to 45 minutes. This product is definitely a timesaver.
Fab
Las Vegas,NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy