Apply to be a TradeMaster!
Main product image of BluFlame Combustion Analyzer w/ NOX Sensor & Carrying Case
Magnifying glass
Hover image to zoom

BluFlame Combustion Analyzer w/ NOX Sensor & Carrying Case

Brand:
AccuTools
SKU:
A10773NO
Rating:
(0)
Q&A:
(0)
BluFlame Combustion Analyzer w/ NOX Sensor & Carrying Case
Magnifying glass
Hover image to zoom
$2,300.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The BluFlame Combustion Analyzer is a powerful Bluetooth, touch screen, diagnostic flue gas analyzer for residential and commercial heating installations and maintenance. An all in one, high-tech, multi-tool, the handheld gas analyzer is ideal for the entire commissioning process from setting the input to the fuel pressure to verification of proper draft. Paired with a free innovative iOS and Android diagnostic and reporting application, this compact unit is a true breakthrough in the industry.

Product Features:
  • Flue gas analyzer with real-time combustion calculation
  • Digital manometer for stack draft and differential pressure
  • Digital dual channel temperature measurement
  • MSM sensor technology allows for field replaceable sensors
  • Backlit, color touch screen is intuitive and easy to use
  • Combustion and efficiency analyzer in one with integrated ambient air carbon monoxide testing
  • Large fuel type list for multiple applications
  • High capacity lithium-ion battery
  • Internal data storage of up to 1,000 complete measurement data sets
  • Easy data collection features include USB and SD card (Bluetooth equipped)

Product Specifications:
  • Operation Temperature 41° - 113°F, Max. 95% RH, Non-condensing
  • Storage Temperature: -4° - 122°F
  • Ambient Conditions: Not in Aggressive, Corrosive or High Dust Environments, Not for Use in Hazardous Areas
  • Power Supply: Lithium-ion Battery, 2250 mAh
  • Compatible Power Source: 100-240 V AC; 50/60 Hz 500mA
  • Protection Class: IP40
  • Dimensions: 3.23" x 6.65" x 1.73"

Specs

–
Application:

Combustion Analyzer

Measures:

Stack Temperature

Carbon Monoxide (CO)

Oxygen (O2)

Oxygen:

0 to 21%

Carbon Monoxide (Air Free):

0 to 2000 ppm

Flue Gas Temperature (F):

-40° to 2100°F

Excess Air:

0 to 99.9%

Selectable Fuels:

Propane

Wood

Pellets

Natural Gas

Coal

Oil Light

Battery Type:

Lithium-Ion

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy