Apply to be a TradeMaster!
TruBlu Hose, 1.5 Meters

TruBlu Hose, 1.5 Meters

Brand:
AccuTools
SKU:
SA10739MM-1.5
Rating:
(0)
Q&A:
(0)
TruBlu Hose, 1.5 Meters
$106.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Meter)
1.5 Length

Description

–
AccuTools' TruBlu hose has a 3/4 in. internal diameter delivering 16 CFM of conductance speed at 1,000 microns. Evacuate 80x faster than 1/4 in. I.D. hoses and up to 6x faster than other “vacuum rated” hoses on the market today.

The TruBlu hose is extremely tough, ultra-smooth bored, yet the flexible wire reinforced PVC means it just won’t kink or collapse. TruBlu is resistant to abrasion and crushing and can be knocked back to round if accidently flattened. Additionally, the UV compounding has excellent weather resistance to provide years of reliable service.

Specs

–
Product Type:

Hose

Length (Meter):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy