Shop Klein Tools Limited Time Promotion
Main product image of 2" x 60' Commercial Grade Anti-Slip Resilient Vinyl Tape (Black), AST260B
Magnifying glass
Hover image to zoom

2" x 60' Commercial Grade Anti-Slip Resilient Vinyl Tape (Black), AST260B

SKU:
AST260B
Rating:
(0)
Q&A:
(0)
2" x 60' Commercial Grade Anti-Slip Resilient Vinyl Tape (Black), AST260B
Magnifying glass
Hover image to zoom
$61.38 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Color
Black
Product Highlight: Length (Feet)
60' Length

Description

–
Features
  • Type: Tape
  • Vinyl
  • Black
  • Light Duty

Specs

–
Material:

Vinyl

Color:

Black

Length (Feet):

60'

Product Type:

Tape

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy