Shop Klein Tools Limited Time Promotion
Main product image of 1" x 150' Fluorescent Vinyl Barricade Tape (Red-Orange), FBT1
Magnifying glass
Hover image to zoom

1" x 150' Fluorescent Vinyl Barricade Tape (Red-Orange), FBT1

SKU:
FBT1
Rating:
(0)
Q&A:
(0)
1" x 150' Fluorescent Vinyl Barricade Tape (Red-Orange), FBT1
Magnifying glass
Hover image to zoom
$38.01 each
In Stock
In Stock
Get 7 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Red
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
150' Length

Description

–
Features
  • Type: Barricade Tape
  • Orange & Red
  • Message:" Blank"
  • 1.0000" Width
  • 150.00' Length

Specs

–
Color:

Orange

Red

Material:

Vinyl

Product Type:

Barricade Tape

Length (Feet):

150'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy