Apply to be a TradeMaster!
Main product image of 14" x 10" Plastic Hazardous Material Sign, HMC14R
Magnifying glass
Hover image to zoom
14" x 10" Plastic Hazardous Material Sign, HMC14R
Magnifying glass
Hover image to zoom
$15.93 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Features
  • Type: Chemical & Hazardous Material Sign
  • Rectangle
  • HAZARDOUS MATERIALS CLASSIFICATION HEALTH HAZARD 3 2 1 W 4-Deadly 3-Extreme danger 2-Hazardous 1-Slightly hazardous 0-Normal material FIRE HAZARD Flash Points 4-Below 73Aº F 3-Below 100Aº F 2-Below 200Aº F 1-Above 200Aº F 0-Will not burn INSTABILITY 4-May det

Specs

–
Product Type:

Sign

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy