Apply to be a TradeMaster!
3" x 1,000' Polyethylene Caution Barricade Tape (Yellow), PT1-ACCUFORM

3" x 1,000' Polyethylene Caution Barricade Tape (Yellow), PT1-ACCUFORM

SKU:
PT1-ACCUFORM
Rating:
(0)
Q&A:
(0)
3" x 1,000' Polyethylene Caution Barricade Tape (Yellow), PT1-ACCUFORM
$44.67 each
In Stock
In Stock
Get 709 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Color
Yellow
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length (Feet)
1000' Length

Description

–
Barricade & Flagging Tape; Tape Type: Barricade ; Legend: CAUTION ; Material: Polyethylene ; Thickness (mil): 2 ; Overall Length: 1000ft ; Roll Length (Feet): 1000

Specs

–
Material:

Polyethylene

Color:

Yellow

Width (Inches):

3"

Product Type:

Barricade Tape

Length (Feet):

1000'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy