Apply to be a TradeMaster!
Main product image of 3" x 135' Cotton Danger Do Not Enter Barricade Tape (Red), PT25RT
Magnifying glass
Hover image to zoom

3" x 135' Cotton Danger Do Not Enter Barricade Tape (Red), PT25RT

SKU:
PT25RT
Rating:
(0)
Q&A:
(0)
3" x 135' Cotton Danger Do Not Enter Barricade Tape (Red), PT25RT
Magnifying glass
Hover image to zoom
$45.70 each
In Stock
In Stock
Get 116 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Material
Cotton
Product Highlight: Color
Red
Product Highlight: Length (Feet)
135' Length

Description

–
Features
  • Type: Barricade Tape
  • Red
  • Message:" Danger - Do Not Enter"
  • 3.0000" Width
  • 135.00' Length

Specs

–
Width (Inches):

3"

Product Type:

Barricade Tape

Material:

Cotton

Color:

Red

Length (Feet):

135'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy