Apply to be a TradeMaster!
Main product image of 3" x 30' Reflective Striped Vinyl Safety Marking Tape (Red & Silver), RHS3RS
Magnifying glass
Hover image to zoom

3" x 30' Reflective Striped Vinyl Safety Marking Tape (Red & Silver), RHS3RS

SKU:
RHS3RS
Rating:
(0)
Q&A:
(0)
3" x 30' Reflective Striped Vinyl Safety Marking Tape (Red & Silver), RHS3RS
Magnifying glass
Hover image to zoom
$108.89 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Red, Silver

Description

–
Features
  • Type: Tape
  • Vinyl
  • Silver
  • Light Duty

Specs

–
Length (Feet):

30'

Product Type:

Reflective Tape

Material:

Vinyl

Width (Inches):

3"

Color:

Red

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy