Apply to be a TradeMaster!
Main product image of Customizable Foam Tool Box & Cabinet Insert (Black & Yellow), SDF02
Magnifying glass
Hover image to zoom

Customizable Foam Tool Box & Cabinet Insert (Black & Yellow), SDF02

SKU:
SDF02
Rating:
(0)
Q&A:
(0)
Customizable Foam Tool Box & Cabinet Insert (Black & Yellow), SDF02
Magnifying glass
Hover image to zoom
$122.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow
Product Highlight: Material
Foam

Description

–
Features
  • Type: Tool Box Case & Cabinet Inserts
  • Type: Customizable Foam Insert
  • For Use With: Store-Drawers&trade
  • Tool Boxes & Cases
  • Material Family: Foam
  • Width (Inch): 40

Specs

–
Product Type:

Insert

Color:

Black

Yellow

Material:

Foam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy