Apply to be a TradeMaster!
Main product image of 3" x 108' Smooth Surface Vinyl Safety Marking Tape (Yellow), T235
Magnifying glass
Hover image to zoom

3" x 108' Smooth Surface Vinyl Safety Marking Tape (Yellow), T235

SKU:
T235
Rating:
(0)
Q&A:
(0)
3" x 108' Smooth Surface Vinyl Safety Marking Tape (Yellow), T235
Magnifying glass
Hover image to zoom
$24.03 each
In Stock
In Stock
Get 16 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
108' Length
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Yellow
Product Highlight: Material
Vinyl

Description

–
Features
  • Type: Tape
  • Vinyl
  • Yellow
  • Light Duty

Specs

–
Length (Feet):

108'

Width (Inches):

3"

Color:

Yellow

Product Type:

Floor Marking Tape

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy