Apply to be a TradeMaster!
Main product image of Barricade Tape Dispenser for 2" to 3" Tape Rolls, TT1B
Magnifying glass
Hover image to zoom

Barricade Tape Dispenser for 2" to 3" Tape Rolls, TT1B

SKU:
TT1B
Rating:
(0)
Q&A:
(0)
Barricade Tape Dispenser for 2" to 3" Tape Rolls, TT1B
Magnifying glass
Hover image to zoom
$72.30 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
Features
  • Type: Safety Tape Dispensers; For Use With
  • 2 in or 3 in Plastic Tape on 3 in Cores
  • Core Dia (Inch): 3
  • Maximum Tape Width Compatibility (Inch): 3
  • Minimum Tape Width Compatibility (Inch): 2
  • Material: Polypropylene
  • Color: Yellow
  • Black
  • Roll Length Capacity (Feet): 1000

Specs

–
Product Type:

Tape Dispenser

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy