Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Drains
Roof Drains
New Construction Roof Drains
Ballast Guard, Stainless Steel Adjustable (10" to 12.5")
Brand:
Acudor
SKU:
BGUARD
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BGUARD has been discontinued
Discontinued April 15, 2021
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Brochure
Product Overview
Brochure
Product Highlights
–
Stainless Steel
Description
–
Features:
Manufactured from premium 304 Grade, 22 gauge stainless steel
Folded edges top and bottom for safe handling and installation
Platinum engineered unique clip-secure design allows flexible size adjustment
Fits dome diameter from 10.5" up to 12.5" perfectly
Far easier to transport and store conveniently with 10 pieces per box
3 integral clips connect easily and securely for fast installation
Machine drilled 1/4” holes representing 28% of total surface area for excellent drainage on inverted roofs
Folded top and bottom edges will not cut or wear membranes
Specs
–
Product Type:
Ballast
Guard
Material:
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video