Apply to be a TradeMaster!
Main product image of 20" x 20" Duct Access Door, No Hinge
Magnifying glass
Hover image to zoom
20" x 20" Duct Access Door, No Hinge
Magnifying glass
Hover image to zoom
$52.01 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"

Description

–
Note: Image represents 12" model.

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

16-3/4"

16-3/4" x 16-3/4"

Number of Latches:

4

Latch:

Self tightening hand operated cam latch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy