Apply to be a TradeMaster!
Main product image of 4" Platinum Drain Seal
Magnifying glass
Hover image to zoom
4" Platinum Drain Seal
Magnifying glass
Hover image to zoom
We no longer carry DS04
Unavailable since August 31, 2023

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Rubber, Nylon

Description

–
Features:
  • Platinum Drain Seals are manufactured with durable nylon and EPDM rubber and can be compressed to form a secure seal between roof drain stems and existing plumbing drains
  • The flexible rubber is expanded by tightening internal stainless steel screws thereby stopping water leakage at the connection in the event of water backup in the drain
  • 4"
  • Manufactured with highest quality materials and exact tolerances
  • Easy to install and a watertight connection
  • 3 independent stainless steel bolts prevent “spinning” seal during installation
  • Hardened brass base prevent stripping
  • 1 ¾" to 2" Coupling with stainless steel MJ Clamps for secure retrofit connection

Specs

–
Size:

4"

Product Type:

Seal

Material:

Rubber

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm