Pros, Join Our TradeMaster Program!
Description
Features:
  • Platinum Drain Seals are manufactured with durable nylon and EPDM rubber and can be compressed to form a secure seal between roof drain stems and existing plumbing drains
  • The flexible rubber is expanded by tightening internal stainless steel screws thereby stopping water leakage at the connection in the event of water backup in the drain
  • 6"
  • Manufactured with highest quality materials and exact tolerances
  • Easy to install and a watertight connection
  • 3 independent stainless steel bolts prevent “spinning” seal during installation
  • Hardened brass base prevent stripping
  • 1 ¾" to 2" Coupling with stainless steel MJ Clamps for secure retrofit connection
Hide Description
Manuals (2)
Specs
Size:

6"

Product Type:

Seal

Material:

Rubber

Nylon

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.