Apply to be a TradeMaster!
Main product image of 22" x 22" Drywall Access Door
Magnifying glass
Hover image to zoom

22" x 22" Drywall Access Door

Brand:
Acudor
SKU:
DW-5040-22X22
Rating:
(23)
Q&A:
(3)
22" x 22" Drywall Access Door
Magnifying glass
Hover image to zoom
$76.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
22" Width
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
22" Length

Description

–
Access Door Specifications
Access Door Material: Steel or Stainless Steel: 14 gage door, 14 gage mounting frame.
For 22-3/8" x 22-3/8" Opening
Access Door: Flush to edge of frame.
Access Door Frame: Galvanized steel drywall taping bead on all sides.
Access Door Hinge: Continuous, concealed.
Access Door Latch: Stainless Steel screwdriver operated cam latch. Also available: cylinder lock and key, allen head cam latch, spanner head cam latch.

Specs

–
Width (Inches):

22"

Material:

Steel

Length (Inches):

22"

Type:

Drywall

Number of Latches:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.52 out of 23 reviews
90% would recommend this product
4.52
out of 23 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
13%
3 star
9%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

okay for basic use

I find this model to be a good balance of cost and feature for occational-use maintenance access. Beware shipping cost when comparing suppliers. Rolled edge of the door adds rigidity and gives a finished appearance. The small screwdriver latch is unobtrusive on a wall surface. Over multiple smaller size examples, I did find one out of kilter, with the door dragging on the frame. I ended up drilling out a couple corner welds and pop-riveting the frame to clear the door on all sides. I count this as a one-off, but be sure to inspect on delivery. The only thing I don't like overall is that there is not a positive way to pull the door open, I end up carefully prying with the screwdriver that opens the latch to get that precious initial movement.
VS

Most Liked Negative Review

I would by again but check quality of welds asap

It fit and works really well but I ordered several of them and there were a few of them that the weld around the lock was not welded and popped out. I was crunched for time on this job and had to order some more to match and that was an extra cost I should not of had.
Showing 1-10 of 23 reviews

Open the door

Great product. Easy to install. As always fast shipping.
Jon
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again but check quality of welds asap

It fit and works really well but I ordered several of them and there were a few of them that the weld around the lock was not welded and popped out. I was crunched for time on this job and had to order some more to match and that was an extra cost I should not of had.
A- Builder
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will never buy this product.

it come defected from factory, the locking mechanism it brake easily.
Michael
Alexandria VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent inventory, price and responsive customer service

Quality products, prompt delivery. I put supply house in my contacts and will purchase in future.
NM homeowner
Central NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is very easy to work with.

My order of a 24x24 Access door was shipped very quickly and received within three days. Unfortunately, the item was sent damaged, so I was not happy about the quality control before shipping products. Still, Supply House quickly replaced the thing even before I sent the damaged product back to them. I am pleased to do business with them.
CK
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked the concept

The bead needs tobe deeper. Does not bed well for the tapers.
Jim
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works and fits great

Works as expected and fit almost perfect between the stud.
Pineapple Rick
Kingston NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by it again

Great
WV
WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finish touch

This does perfect job flush door
Joe, plumber
Monroe ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

okay for basic use

I find this model to be a good balance of cost and feature for occational-use maintenance access. Beware shipping cost when comparing suppliers. Rolled edge of the door adds rigidity and gives a finished appearance. The small screwdriver latch is unobtrusive on a wall surface. Over multiple smaller size examples, I did find one out of kilter, with the door dragging on the frame. I ended up drilling out a couple corner welds and pop-riveting the frame to clear the door on all sides. I count this as a one-off, but be sure to inspect on delivery. The only thing I don't like overall is that there is not a positive way to pull the door open, I end up carefully prying with the screwdriver that opens the latch to get that precious initial movement.
Gopher Baroque
WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this access panel allow for paint to match existing wall color?

Asked by Carpenter 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Yes, this can be painted.

Was this review helpful to you?

Q: Still don't see item depth. The dimensions provided online do not show the DEPTH of the door - i.e. - how far the door frame protrudes into the wall cavity.

Asked by Christina 13 years ago

Add your answer

* Required Field
-

I believe these are 2” deep. I installed two of these in 2x4 framed drywall. Sent from Windows Mail

Was this review helpful to you?

Q: How deep are these doors? ie how far past the outside does the frame protrude into the wall cavity?

Asked by skikt22 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document below for detailed dimensional data. http://s3.pexsupply.com/manuals/1304438221660/55340_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy