Apply to be a TradeMaster!
Main product image of 12" x 12" Fire Rated Access Door
Magnifying glass
Hover image to zoom

12" x 12" Fire Rated Access Door

Brand:
Acudor
SKU:
FB-5060-12X12
Rating:
(4)
Q&A:
(2)
12" x 12" Fire Rated Access Door
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 141 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Steel

Description

–
Access Door Specifications
  • For 12-3/8" x 12-3/8" Wall Opening
  • Material : 16 gage mounting frame.
  • Door : Flush to frame with reinforced edges.
  • Frame: Flanged to be 1" wide, mounting frame to have anchor straps. (optional).
  • Hinge: Concealed.
  • Access Door Fire Rating : UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional)
  • Access Door Latch : Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for rim cylinder locks or mortise cylinder locks.
  • Access Door Finish : Steel: 5-stage iron phosphate preparation with prime coat of gray baked enamel. Stainless Steel: #4 satin polish.

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8"

12-3/8" x 12-3/8"

Application:

Wall

Material:

Steel

Type:

Fire Rated Walls

Number of Latches:

1

Latch:

Knurled Knob or Flush Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Application
Material
Type
CURRENT ITEM
Product Image of 12" x 12" Fire Rated Access Door
12" x 12" Fire Rated Access Door
SKU: FB-5060-12X12
(4)
12" x 12"
12-3/8"
12-3/8" x 12-3/8"
Wall
Steel
Fire Rated Walls
12" x 12"
12-3/8" x 12-3/8"
Wall
Prime Coated Steel
Fire Rated Walls

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product But.....

The access doors we purchased were a great price and came in quickly. However, the way they were packaged everyone had a large scratch across the door. Supply House was willing to take them back but we needed them so we painting them. Otherwise they're a great product.
Carol
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fire rated access door

Item as described and very good quality.
Moomba
Toccoa Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine Quality & Very Fast Delivery

The order was process & shipped the same day.
Lines
Gaithersburg, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fit my need just right

product was great, Plex Supply has been great in getting their items out fast and in good shape.
Construction in Colorado
Boulder, Colorado
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I guess I am not clear on how they install.. These are to be installed in sheetrock ceiling without rafters or anyting but the sheetrock to secure them to... is this possible ?

Asked by Jonathan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If only sheet rock is there some people add a small frame around the opening or attach a corner bead to access door and use that on the backside of the sheet rock.

Was this review helpful to you?

Q: can this panel be used in ceiling applications?

Asked by Rob the builder 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends FW-5050 models for ceiling applications.

Was this review helpful to you?
- Another PexSupply Customer

Yes this can be used for ceilings that are rated. It has no smoke gasket though and is only operable with the key or screwdriver, we placed a larger one in an attic below a living space in a residential setting and had no problems with inspections. May have issues in a commercial living facility or hospital. Hope that helps! Anthony J. Durst Anthony J. Durst Construction WE DO SOLAR!!! ***.****office ***.****fax ***.****cell Sent from my iPhone4

Was this review helpful to you?
- Another PexSupply Customer

I didnt. But I don't see why you couldn't. Its a REAL simple door. Just frame it in strong to the ceiling joists; unlike a wall installation, you will be putting a bit more weight, and for a more extended time, getting through to the attic space during actual use. Hope this helps. Dann 

Was this review helpful to you?
- Another PexSupply Customer

We use it in the ceiling for access to water shut-offs. Works well

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy