Apply to be a TradeMaster!
Main product image of 18" x 18" Fire Rated Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom

18" x 18" Fire Rated Access Door (Stainless Steel)

Brand:
Acudor
SKU:
FB-5060-18X18-WCSS
Rating:
(0)
Q&A:
(1)
18" x 18" Fire Rated Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom
$503.69 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Stainless Steel

Description

–
Access Door Specifications
For 18-3/8" x 18-3/8" Wall Opening
Material : 16 gage mounting frame.
Door : Flush to frame with reinforced edges.
Frame: Flanged to be 1" wide, mounting frame to have anchor straps. (optional).
Hinge: Concealed.
Access Door Fire Rating : UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional)
Access Door Latch : Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for rim cylinder locks.
Access Door Finish : Steel: 5-stage iron phosphate preparation with prime coat of gray baked enamel. Stainless Steel: #4 satin polish.

NOTE: For Mortise cylinder locks, order SKU: FW-5050-18x18-S

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-3/8"

18-3/8" x 18-3/8"

Application:

Wall

Material:

Stainless Steel

Type:

Fire Rated Walls

Number of Latches:

1

Latch:

Knurled Knob or Flush Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Application
Material
Type
CURRENT ITEM
Product Image of 18" x 18" Fire Rated Access Door (Stainless Steel)
18" x 18" Fire Rated Access Door (Stainless Steel)
SKU: FB-5060-18X18-WCSS
18" x 18"
18-3/8"
18-3/8" x 18-3/8"
Wall
Stainless Steel
Fire Rated Walls
18" x 18"
18-3/8" x 18-3/8"
Wall
Stainless Steel
Fire Rated Walls

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the total depth of the door and frame front to back?

Asked by Breck 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The depth is approximately 1 1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy