Apply to be a TradeMaster!
Main product image of Platinum Control Flow Restrictor (5.70" I.D.)
Magnifying glass
Hover image to zoom

Platinum Control Flow Restrictor (5.70" I.D.)

Brand:
Acudor
SKU:
FLOWCONTROL
Rating:
(0)
Q&A:
(0)
Platinum Control Flow Restrictor (5.70" I.D.)
Magnifying glass
Hover image to zoom
We no longer carry FLOWCONTROL
Unavailable since August 31, 2023

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Features:
  • Platinum Flow Controls are used to control roof water drainage, if necessary, when storm water flow rates are restricted by municipal regulation
  • Platinum Flow Controls are made of .07" heavy duty spun aluminum
  • Drainage flutes are located on both sides and a 4" diameter top opening when head of water exceeds 4.41" flow control height
  • Side drainage flutes designed to restrict water flow and comply to municipal regulations
  • Simple and easy to install
  • Fits all styles and sizes of Platinum Copper and Aluminum drains

Platinum Flow Control drain insert will perform as a drain restrictor with the following performance: Fits all sizes of Platinum copper and aluminum drains (not economy drains)
  • Under a 4-in. head of water. . . . . . 40 GPM
  • Under a 3-in. head of water. . . . . . 30 GPM
  • Under a 2-in. head of water. . . . . . 20 GPM
  • Under a 1-in. head of water. . . . . . 10 GPM

Specs

–
Type:

Flow Restrictor

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm