Apply to be a TradeMaster!
Main product image of 18" x 18" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel)
Magnifying glass
Hover image to zoom

18" x 18" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel)

Brand:
Acudor
SKU:
FW-5050-18x18-S
Rating:
(0)
Q&A:
(0)
18" x 18" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel)
Magnifying glass
Hover image to zoom
FW-5050-18x18-S has been discontinued
Discontinued February 25, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
18" x 18" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel)
Brand:
Acudor
SKU:FW-5050-18X18-S
(0)
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Stainless Steel

Description

–
Note: This door comes prepped for Mortise cylinder locks. Moritse lock must be purchased seperately.

NOTE: There is a 4 week lead time on this product

The Acudor FW-5050 is an insulated, fire rated access door approved for use in walls and ceilings. For walls, this door has an Underwriters Laboratories (UL and ULC), 1-1/2 hour "B" label, with a maximum temperature rise of 250 degrees after 30 minutes. This door should be used in walls when temperature rise or heat transmission is a factor. For fire rated ceilings, this door has been approved by Warnock Hersey International for 3 hours (max. size to 24" x 36")

Features
  • For all types of walls and ceilings
  • Used in walls when temperature rise or heat transmission is a factor.
  • Insulated door panel
  • Concealed hinge
  • Self-closing
  • Self-Latching
  • Inside latch release
Specifications
  • Door / Door Frame: Steel or Stainless Steel: 20 gauge door, 16 gauge mounting frame. Door filled with 2" thick fire rated insulation, flange to be 1" wide
  • Hinge: Concealed
  • Fire Rating: For walls: UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional) For ceilings: Warnock Hersey International - 3 hours max size 24x36
  • Standard Latch: Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for mortise cylinder locks.
  • Finish: Steel: 5 stage iron phosphate preparation with prime coat of white baked enamel.
  • Stainless Steel: #4 satin polish

Specs

–
Size:

18" x 18"

Type:

Fire Rated Walls

Material:

Stainless Steel

Wall Opening (Inches):

18-3/8" x 18-3/8"

Number of Latches:

1

Application:

Wall

Ceiling

Latch:

Mortise Cylinder Lock

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Material
Wall Opening (Inches)
Number of Latches
18" x 18"
Fire Rated Walls
Stainless Steel
18-3/8" x 18-3/8"
1
18" x 18"
Fire Rated Walls
Stainless Steel
18-3/8" x 18-3/8"
1