Apply to be a TradeMaster!
Main product image of 18" x 18" Recessed Ceiling Drywall Access Door (Radius Corner)
Magnifying glass
Hover image to zoom

18" x 18" Recessed Ceiling Drywall Access Door (Radius Corner)

Brand:
Acudor
SKU:
GFRG-R-18X18
Rating:
(1)
Q&A:
(0)
18" x 18" Recessed Ceiling Drywall Access Door (Radius Corner)
Magnifying glass
Hover image to zoom
$168.33 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Glass Fiber Reinforced Gypsum

Description

–
Note: Image depicts 24" x 24" model.

The Acudor GFRG-R, glass fiber reinforced gypsum, Radius cornered, ceiling access doors are designed to blend seamlessly into drywall ceiling. Perfect for new and retrofit applications, the unit consists of a surround frame with pre-drilled fastener holes and a drop-in door panel. Surround frame has tapered edge to accommodate both 5/8" and 1/2" drywall.Product Features: Tapered edge for joint tape; Easily textured; Lightweight; Smooth round edge; Blends into surrounding drywall; No cracking or shrinkage

Specs

–
Size:

18" x 18"

Material:

Glass Fiber Reinforced Gypsum

Type:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product again

Ordered 4 panels and they all arrived cracked Second set came in and they were also cracked
Bec
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy