Apply to be a TradeMaster!
Main product image of 24" x 24" Recessed Ceiling Drywall Access Door (Radius Corner)
Magnifying glass
Hover image to zoom

24" x 24" Recessed Ceiling Drywall Access Door (Radius Corner)

Brand:
Acudor
SKU:
GFRG-R-24X24
Rating:
(3)
Q&A:
(0)
24" x 24" Recessed Ceiling Drywall Access Door (Radius Corner)
Magnifying glass
Hover image to zoom
$244.53 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Glass Fiber Reinforced Gypsum

Description

–
The Acudor GFRG-R, glass fiber reinforced gypsum, Radius cornered, ceiling access doors are designed to blend seamlessly into drywall ceiling. Perfect for new and retrofit applications, the unit consists of a surround frame with pre-drilled fastener holes and a drop-in door panel. Surround frame has tapered edge to accommodate both 5/8" and 1/2" drywall.Product Features: Tapered edge for joint tape; Easily textured; Lightweight; Smooth round edge; Blends into surrounding drywall; No cracking or shrinkage

Specs

–
Size:

24" x 24"

Material:

Glass Fiber Reinforced Gypsum

Type:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1.67 out of 3 reviews
33% would recommend this product
1.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
33%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

May not purchase this again

This item is not very durable. Just looking at it will make it crack and chip.
High End-High Quality GC
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

14 out of 15 damaged and un-useable

The product is good, but do not buy it from these guys. Supply house does not put the product box into a shipping box. They get broken during shipping. I ordered 8, 7 were broken. I returned those and ordered 7 more, they were all broken as well.
Nick
Charlotte, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All 5 Access Doors Received Were Chipped/Damaged

Damaged during shipping, should be better protected. Sent only ONE return label for a QTY of 5 access doors. Made returning them extremely painful.
Zach D
Cleveland OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy